Skip Content
EARPLUG PISTONZ CORDED 100PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG PISTONZ CORDED 100PR/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMP1401
  • Mfr. Model # P1401
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 1.14 lbs

Product Details

Corded 3M(TM) Piztonz(TM) Earplugs. Instant use, no roll down design. Unique piston shape with soft foam and universal fit. Corded and uncorded models. NRR 29. CSA Class A(L). Sold by box of 100 pairs.

Technical Specs

  • Item Corded Earplug
  • Corded/Banded Corded
  • Ear Plug Color Gray
  • Standards CSA Class AL
  • Metal Detectable No
  • Noise Reduction Rating NRR 29 dB
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) Pistonz Earplugs
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Shape Cylinder
  • Cord/Band Color Gray
  • Ear Plug Material Soft Foam
  • Cord/Band Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list