Skip Content
EARPLUG FUSION DETECTABLE SML 25NRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG FUSION DETECTABLE SML 25NRR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLFDT30SM
  • Mfr. Model # FDT30SM
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2494
  • Shipping Weight 0.02 lbs

Product Details

Fusion(R) detectable reusable foam earplug is a patented dual material design. FlexiFirm(R) core for easy handling: SoftFlanges(R) for comfort and fit. Metalized cord and shaft ring easily detected by automated equipment. Cleans with soap and water.

Technical Specs

  • Packaging Poly Bag
  • Item Fusion Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Blue
  • Shape Flange
  • Cord Colour Green
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 25 dB
  • Metal Detectable Yes
  • Ear Plug Size Small
  • Plug Material Molded/Steel Ring
  • Pairs Per Package 50
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Cord/Band Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list