EARPLUG DISPENSER NRR32 W/500 PRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUG DISPENSER NRR32 W/500 PRS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP03D500
  • Mfr. Model # FEP03D500
  • UNSPSC # 43191609
  • CATALOGUE PAGE # 2494
  • Shipping Weight 4.81 lbs

Product Details

Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects build-up of dirt and moisture.

Technical Specs

  • Item Earplug Dispenser
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 32
  • Pairs Per Package 500
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Dispenser
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list