EARPLUG CLRIY SML SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUG CLRIY SML SIZE

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1005328
  • Mfr. Model # 1005328
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.04 lbs

Product Details

Patented quadruple Soft Flange(TM) design creates comfortable seal and delivers all day comfort. FlexiFirm(R) stem is easy to grasp and insert for proper fit. Low attenuation ideal for marginal noise environments of 95dB or lower. Adjustable cord length t

Technical Specs

  • Item Ear Plugs
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Ear Plug Color Green
  • Noise Reduction Rating NRR 21 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Reusable
  • Cord/Band Material Nylon
  • Cord/Band Color Clear/Green
  • Ear Plug Shape Flanged
  • Ear Plug Material Soft Plastic
  • Ear Plug Packaging Carrying Case
  • Series Clarity(R)
  • Pairs Per Package 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list