EARPLUG 3M TRIFLANGE CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUG 3M TRIFLANGE CORDED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMP3000
  • Mfr. Model # P3000
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.01 lbs

Product Details

Flexible flanges conform to the ear canal for custom fit. Stem provides for quick and clean insertion. CSA class A(L).

Technical Specs

  • Item Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 26 dB
  • Metal Detectable No
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Series 3M(TM) TriFlange Earplugs
  • Disposable/ Reusable Disposable
  • Cord/Band Material Vinyl
  • Cord/Band Color Yellow
  • Ear Plug Shape Flanged
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Rubber Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list