Skip Content
EARPLUG 3M NITRO UNCORDED 200PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUG 3M NITRO UNCORDED 200PR/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMP1000
  • Mfr. Model # P1000
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.7 lbs

Product Details

Explosive colours, softest foam. Assortment of orange, red, pink and purple pairs in each box. Ultra-soft foam for comfortable all-day wear. CSA Class A(L).

Technical Specs

  • Item Earplug
  • Corded/Banded Without Cord
  • Ear Plug Color Orange, Red, Pink, Purple
  • Standards CSA Class AL
  • Metal Detectable No
  • Noise Reduction Rating NRR 32 dB
  • Ear Plug Size Universal
  • Series 3M(TM) Nitro Earplugs
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Cord/Band Material Vinyl
  • Cord/Band Color Yellow
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list