Skip Content
EARMUFFS SLOT MOUNT DI-ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFFS SLOT MOUNT DI-ELECTRIC

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH7P3E01
  • Mfr. Model # H7P3E01
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2496
  • Shipping Weight 0.73 lbs

Product Details

H7 series - deluxe earmuff with a wide protection range that covers both severe and high noise levels. The H7 earmuff is versatile enough to meet the protection requirements of almost any working environment.

Technical Specs

  • Item Earmuffs
  • Dielectric Yes
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 24 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list