!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EARMUFFS HELMET ATTACH MONO 3.5MM

EARMUFFS HELMET ATTACH MONO 3.5MM

3M

EARMUFFS HELMET ATTACH MONO  3.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARMUFFS HELMET ATTACH MONO 3.5MM

EARMUFFS HELMET ATTACH MONO 3.5MM

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PELHTM79P3E
  • Mfr. Model # HTM79P3E
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs
Suggested Replacement Product
ELECTRONIC EARMUFFS, HARD HAT-MOUNT, YLW, 25DB, FLX2, CSA CLASS BL, 2-WAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.91 / EACH

EHC: EHC :

Product Details

Receive-only headset, mono hard hat mount model with 3.5 mm mono plug for UHF/VHF radios.

Technical Specs

  • Item Listen-Only Headset
  • Dielectric No
  • Earmuff Style Hard Hat Mounted
  • Series HT Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list