Skip Content
EARMUFFS HEADSET RECEIVE MONO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFFS HEADSET RECEIVE MONO

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELHTM79A03
  • Mfr. Model # HTM79A03
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2500
  • Shipping Weight 0.98 lbs

Product Details

Receive-only headset, mono headband model with 2.5 mm mono plug for UHF/VHF radios.

Technical Specs

  • Ear Muff Style Headband
  • Item Listen-Only Headset
  • Noise Reduction Rating NRR 25 dB
  • Auxiliary Input 2.5 mm Mono Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list