Skip Content
EARMUFFS EXC HEADBAND NRR 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFFS EXC HEADBAND NRR 25

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10061229
  • Mfr. Model # 10061229
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2499
  • Shipping Weight 0.51 lbs

Product Details

Unique injection molded inserts provide excellent attenuation and maximum space for the ears inside the cap. Offers force adjustment for individual fit.

Technical Specs

  • Item Headband Model
  • Noise Reduction Rating NRR 24 dB
  • Standards ANSI S3.19-1974

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list