Skip Content
EARMUFFS CAP MOUNT MODEL 2000H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFFS CAP MOUNT MODEL 2000H

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT330-3031
  • Mfr. Model # 330-3031
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2497
  • Shipping Weight 0.7 lbs

Product Details

E-A-R(R) muffs, model 2000H helmet mount, NRR 21, CSA Class B.

Technical Specs

  • Standards CSA Class B
  • Dielectric Yes
  • Item Earmuffs
  • Noise Reduction Rating NRR 21 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list