EARMUFFS CAP ATTACHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARMUFFS CAP ATTACHED

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONEM7206
  • Mfr. Model # EM7206
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Intruder, cap attached ear muff, NRR 27.

Technical Specs

  • Item Cap-Mounted Ear Muff
  • Dielectric No
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 27 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list