Skip Content
EARMUFFS BEIGE HEADB MOD NRR20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFFS BEIGE HEADB MOD NRR20

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH6A/V
  • Mfr. Model # H6A/V
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2496
  • Shipping Weight 0.5 lbs

Product Details

H6 series - low profile earmuff is a design muff specially engineered for high comfort and continuous wear. There are three different models to meet a variety of needs and all are manufactured to the highest standards, over-the-head.

Technical Specs

  • Item Earmuffs
  • Dielectric No
  • Standards CSA Class B
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 21 dB

Compliance and Restrictions

  • None

Alternate Search Terms