Skip Content
EARMUFFLEFT.RIGHTLOWWHTHDBND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFFLEFT.RIGHTLOWWHTHDBND

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10087436
  • Mfr. Model # 10087436
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Ear Muff
  • Dielectric Yes
  • Ear Muff Style Over-the-Head
  • Standards ANSI S3.19-1974, CSA Class A and EN352-3
  • Noise Reduction Rating NRR 21dB

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list