Skip Content
EARMUFF THUNDER T2 NRR 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFF THUNDER T2 NRR 28

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1010929
  • Mfr. Model # 1010929
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.7 lbs

Product Details

Thunder's T2, CSA class A, over-head, NRR 28.

Technical Specs

  • Item Thunder T2s
  • Dielectric Yes
  • Noise Reduction Rating NRR 28 dB
  • Standards ANSI S3.19-1974, CSA Class A
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list