Skip Content
EARMUFF THUNDER T1 NRR 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFF THUNDER T1 NRR 23

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1010928
  • Mfr. Model # 1010928
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.6 lbs

Product Details

Thunder's T1, CSA class A, over-head, NRR 26.

Technical Specs

  • Item Thunder T1s
  • Standards ANSI S3.19-1974, CSA Class A
  • Dielectric Yes
  • Noise Reduction Rating NRR 26 dB
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list