Skip Content
EARMUFF PELTOR H9A02 FOOD INDUSTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARMUFF PELTOR H9A02 FOOD INDUSTRY

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELH9A02
  • Mfr. Model # H9A02
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2499
  • Shipping Weight 0.7 lbs

Product Details

Food Industry Ear Muffs, Noise Reduction Rating NRR 25dB, Earmuff Style Over-the-Head, Blue, Dielectric No

Technical Specs

  • Item Earmuff
  • Dielectric No
  • Ear Muff Style Over-the-Head
  • Standards CSA Class A
  • Noise Reduction Rating NRR 26 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list