Skip Content
EARMUFF NECKBAND L0N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARMUFF NECKBAND L0N

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1013460
  • Mfr. Model # 1013460
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.5 lbs

Product Details

Leightning(R) LON ultra-slim for welding helmet, NRR 22, CSA class B, headband.

Technical Specs

  • Item L0N Ultraslim, NRR 22
  • Dielectric No
  • Standards ANSI S3.19-1974, CSA Class B
  • Noise Reduction Rating NRR 22 dB
  • Ear Muff Style Behind-the-Neck

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List