EARMUFF MULTI POSITION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF MULTI POSITION

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6200
  • Mfr. Model # 6200
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.89 lbs

Product Details

100% PVC free. SoftCoat(R) covering helps muffle transmitted noise. Headband is made of durable, ligthweight plastic. Molded grips for easy and quick fitting. Independently tested to ANSI S3.19-1974. CSA Class A(L).

Technical Specs

  • Item M2 Multi-Position Earmuff
  • Standards ANSI S3.19-1974
  • Dielectric No
  • Noise Reduction Rating NRR 26 dB
  • Ear Muff Style Multi-Position

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list