Skip Content
EARMUFF M1 PREMIUM NRR29 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF M1 PREMIUM NRR29 1/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6100
  • Mfr. Model # 6100
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 1.05 lbs

Product Details

100% PVC free. SoftCoat(R) covering helps muffle transmitted noise. M1 premium earmuff folds for easy storage. M1 has a black-chrome, spring steel band that doesn't twist out of shape like wire bands. Independently tested to ANSI S3.19-1974. CSA Class A(L).

Technical Specs

  • Item M1 Premium Earmuff
  • Standards ANSI S3.19-1974
  • Dielectric No
  • Noise Reduction Rating NRR 29 dB
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list