Skip Content
EARMUFF LEIGHTING L1 NRR 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EARMUFF LEIGHTING L1 NRR 23

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1010922
  • Mfr. Model # 1010922
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Leightning(R) L1, NRR 25, CSA class B, over-head.

Technical Specs

  • Item Leightning(R) L1, NRR 25
  • Noise Reduction Rating NRR 25 dB
  • Dielectric No
  • Standards ANSI S3.19-1974, CSA Class B
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list