EARMUFF LEFT/RIGHT HIGH YELLOW HDBN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF LEFT/RIGHT HIGH YELLOW HDBN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10087399
  • Mfr. Model # 10087399
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2499
  • Shipping Weight 1.0 lbs

Product Details

The left cup is different from the right. Cups are large enough to fit all ears. Headbands contour to the heads actual curves. Available in 3 noise reduction levels: low, medium, and high.

Technical Specs

  • Item EarMuffs
  • Dielectric Yes
  • Standards ANSI S3.19-1974, CSA Class A and EN352-3
  • Noise Reduction Rating NRR 28 dB
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list