EARMUFF HIVIZ HEADBAND T2HV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARMUFF HIVIZ HEADBAND T2HV

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1015820
  • Mfr. Model # 1015820
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Thunder's T2 HV High Viz, CSA class A (L), over-head, NRR 28.

Technical Specs

  • Item Thunder(R) T2HV Hi-Vis, NRR 28
  • Standards ANSI S3.19-1974, CSA Class A (L)
  • Dielectric Yes
  • Noise Reduction Rating NRR 28 dB
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list