Skip Content
EARMUFF HIVIZ HEADBAND L3HV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF HIVIZ HEADBAND L3HV

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1013941
  • Mfr. Model # 1013941
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.8 lbs

Product Details

Leightning(R) L3HV High Viz, NRR 30, CSA class A(L), over-head.

Technical Specs

  • Item Leightning(R) L3HV Hi-Vis, NRR 30
  • Dielectric No
  • Standards ANSI S3.19-1974, CSA Class A (L)
  • Noise Reduction Rating NRR 30 dB
  • Ear Muff Style Over-the-Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list