EARMUFF FOR VERSAFLO M-SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF FOR VERSAFLO M-SERIES

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM985
  • Mfr. Model # M985
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2553
  • Shipping Weight 0.82 lbs

Product Details

Ear Muff, Noise Reduction Rating NRR 23dB, Orange, Dielectric No, For Use With M-100 and M-300 Products, Standards ANSI S3.19-1974

Technical Specs

  • Item Earmuffs
  • Standards CSA Class A
  • Dielectric No
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list