Skip Content
EARMUFF FOLDING THUNDER T1F NRR 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EARMUFF FOLDING THUNDER T1F NRR 25

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1011600
  • Mfr. Model # 1011600
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Standards ANSI S3.19-1974
  • Dielectric Yes
  • Item Ear Muff
  • Noise Reduction Rating NRR 25dB
  • Ear Muff Style Folding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list