Skip Content
EARMUFF FM STEREO NRR 23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EARMUFF FM STEREO NRR 23

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1010375
  • Mfr. Model # 1010375
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Battery Type (2) AA
  • Item Electronic Ear Muff
  • Includes Batteries
  • Standards ANSI S3.19-1974
  • Ear Muff Style Over-the-Head
  • Noise Reduction Rating NRR 23dB
  • Radio Band Type AM/FM

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List