EARMUFF CAP-MOUNTED LEIGHTNING L1H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARMUFF CAP-MOUNTED LEIGHTNING L1H

BILSOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSM1011991
  • Mfr. Model # 1011991
  • UNSPSC # 46181902
  • CATALOGUE PAGE # 2498
  • Shipping Weight 0.5 lbs

Product Details

Leightning(R) L1H, NRR 23, CSA class B(L), cap-attached.

Technical Specs

  • Item Cap-Mounted Ear Muff
  • Dielectric No
  • Standards ANSI S3.19-1974, CSA Class B (L)
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list