EARMUFF 1436 FOLDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARMUFF 1436 FOLDING

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1436
  • Mfr. Model # 1436
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2496
  • Shipping Weight 0.52 lbs

Product Details

3M(TM) 1436 folding earmuff. Unique 2 point attachment folding headband allows maximum wear comfort and easy storage. Headband adjusts easily to fit a wider range of users. Deep cup design and longer ear hole opening provides extra wear comfort. Di-Electric. NRR 23, CSA class A.

Technical Specs

  • Dielectric Yes
  • Item Earmuffs
  • Standards CSA Class A
  • Noise Reduction Rating NRR 23 dB
  • Ear Muff Style Folding/Over-the-Head

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list