EARBAND BLUE UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARBAND BLUE UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3BB60
  • Mfr. Model # 3BB60
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Blue hard hat earband. Universal size. Acrylic material. Covers Ears. Standards US CRF 16 Part 1610.

Technical Specs

  • Item Hard Hat Earband
  • Colour Blue
  • Material Acrylic Knit
  • Style Earband
  • Size OSFA
  • Standards US CRF 16 Part 1610
  • Covers Ears

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list