EAR ULTRAFIT PLUS CORDED W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EAR ULTRAFIT PLUS CORDED W/CASE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT340-6002
  • Mfr. Model # 340-6002
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Pairs Per Package 50
  • Noise Reduction Rating NRR 26 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Includes Carrying Case
  • Ear Plug Material Rubber Vinyl
  • Cord/Band Material Vinyl
  • Ear Plug Shape Flanged
  • Ear Plug Packaging Carrying Case
  • Cord/Band Color Assorted
  • Series E-A-R UltraFit Plus
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list