EAR PLUGS KIT,ELECTRONIC,25DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EAR PLUGS KIT,ELECTRONIC,25DB

ETYMOTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D206
  • Mfr. Model # 25D206
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Electronic Ear Plugs
  • Ear Plug Color Assorted
  • Corded/Banded Uncorded
  • Noise Reduction Rating NRR 25dB
  • Ear Plug Size Universal
  • Ear Plug Material Soft Plastic
  • Ear Plug Packaging Bulk Box, Wrapped Pairs
  • Ear Plug Shape Flanged
  • Series ER125
  • Pairs Per Package 1
  • Metal Detectable No
  • Disposable/ Reusable Reusable
  • Cord/Band Material Plastic
  • Cord/Band Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list