Skip Content
EAR PLUGS,30DB,CORDED,UNIV,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EAR PLUGS,30DB,CORDED,UNIV,PR

READYMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X382
  • Mfr. Model # 15X382
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Ear Plugs
  • Corded/Banded Corded
  • Ear Plug Color Orange
  • Standards OSHA
  • Green Certification or Other Recognition Carbon Free Certified
  • Noise Reduction Rating NRR 30dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Pairs Per Package 2
  • Includes 2 Plugs Pockets and 2 DuraFoam(TM) Ear Plugs
  • Ear Plug Shape Tapered
  • Cord/Band Material Nylon
  • Cord/Band Color Black
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Plastic
  • Series PlugsPockets (TM)
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list