Skip Content
EAR PLUGS,25DB,W/O CORD,UNIV,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EAR PLUGS,25DB,W/O CORD,UNIV,PK100

READYMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVH7
  • Mfr. Model # 5UVH7
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Ear Plug Color Blue, Yellow
  • Corded/Banded Uncorded
  • Item Ear Plugs
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 25dB
  • Green Environmental Attribute Does Not Contain PVC
  • Ear Plug Size Universal
  • Metal Detectable No
  • Includes 100 Pairs with Insert
  • Ear Plug Packaging Bag Wrapped Pair
  • Ear Plug Shape Flanged
  • Ear Plug Material Soft Plastic
  • Series Zip-Outs(TM)
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list