EAR PLUGS,25DB,CORDED,UNIV,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EAR PLUGS,25DB,CORDED,UNIV,PK100

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NHN3
  • Mfr. Model # 3NHN3
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Item Ear Plugs
  • Corded/Banded Corded
  • Ear Plug Color Blue
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 25dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Cord/Band Color Blue
  • Ear Plug Shape Flanged
  • Ear Plug Material Rubber Vinyl
  • Cord/Band Material Fabric
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Series Quattro(TM)
  • Pairs Per Package 100
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list