EAR PLUGS,25DB,CORDED,MET DET,UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EAR PLUGS,25DB,CORDED,MET DET,UNIV

READYMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVH4
  • Mfr. Model # 5UVH4
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Corded/Banded Corded
  • Item Ear Plugs
  • Ear Plug Color Blue, Yellow
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 25dB
  • Ear Plug Size Universal
  • Metal Detectable Yes
  • Includes Zip-Out with PermaPlug Earplugs Attached
  • Ear Plug Shape Flanged
  • Cord/Band Color Black
  • Cord/Band Material Nylon
  • Ear Plug Packaging Clamshell, Blister Pack
  • Ear Plug Material Rubber Vinyl
  • Pairs Per Package 1
  • Series Zip-Outs(TM)
  • Disposable/ Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list