Skip Content
EAR PLUG PILOT-PUSH IN FOAM, CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EAR PLUG PILOT-PUSH IN FOAM, CORDED

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLPLT30
  • Mfr. Model # PLT30
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Corded Pilot(TM) Multiple-Use Earplug. Long-wearing comfort and total control over your fit. Inserts easily into your ear. Soft, pearl-skinned Howard Leight polyurethane foam is resilient and easy to clean. Can be used serveral times. NRR Rating 26.

Technical Specs

  • Item Earplugs
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 26 dB
  • Series Multi Max(R)
  • Ear Plug Shape Bell
  • Cord/Band Color Blue
  • Ear Plug Material Soft Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Corded/Banded Corded
  • Ear Plug Color Blue
  • Metal Detectable No
  • Disposable/ Reusable Reusable
  • Pairs Per Package 100
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list