!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUG DISPENSER, 100 PAIRS, CLEAR, ACRYLIC, WALL/SURFACE MOUNT, HINGED, 9X5⅞X6 IN

EARPLUG DISPENSER, 100 PAIRS, CLEAR, ACRYLIC, WALL/SURFACE MOUNT, HINGED, 9X5⅞X6 IN

APPROVED VENDOR

EARPLUG DISPENSER, 100 PAIRS, CLEAR, ACRYLIC, WALL/SURFACE MOUNT, HINGED, 9X5⅞X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUG DISPENSER, 100 PAIRS, CLEAR, ACRYLIC, WALL/SURFACE MOUNT, HINGED, 9X5⅞X6 IN

EARPLUG DISPENSER, 100 PAIRS, CLEAR, ACRYLIC, WALL/SURFACE MOUNT, HINGED, 9X5⅞X6 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS23Z422
  • Mfr. Model # 23Z422
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

This earplug dispenser with a hinge lid is made of acrylic and comes in clear. It measures 9 width x 5 7/8 height x 6 inches depth and has a capacity of 100 pairs. The dispenser is wall/surface mountable and its centre-to-centre mounting hole spacing is 5 29/32 inches. It includes a sponge and two mounting holes.

Technical Specs

  • Item Earplug Dispenser
  • Capacity - Pairs of Earplugs 100 Pairs
  • Dispenser Mounting Style Table Top, Wall
  • Overall Depth 6 in
  • Overall Width 9 in
  • Includes Sponge
  • Number of Mounting Holes 2
  • Product Type Empty Dispenser
  • Lid Style Hinged Lid
  • Material Acrylic
  • Overall Height 5 7/8 in
  • For Use With Earplugs
  • Mounting Hole Center to Center 5 29/32 in
  • Dispenser Mounting Style - MERCH Table Top and Wall

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list