!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUG DISPENSER, INC FIRMFIT EARPLUGS, BLACK/CLEAR/RED, 10 1/2 X 9 3/4 X 10 1/4 IN, PR400, PC

EARPLUG DISPENSER, INC FIRMFIT EARPLUGS, BLACK/CLEAR/RED, 10 1/2 X 9 3/4 X 10 1/4 IN, PR400, PC

HONEYWELL HOWARD LEIGHT

EARPLUG DISPENSER, INC FIRMFIT EARPLUGS, BLACK/CLEAR/RED, 10 1/2 X 9 3/4 X 10 1/4 IN, PR400, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUG DISPENSER, INC FIRMFIT EARPLUGS, BLACK/CLEAR/RED, 10 1/2 X 9 3/4 X 10 1/4 IN, PR400, PC

EARPLUG DISPENSER, INC FIRMFIT EARPLUGS, BLACK/CLEAR/RED, 10 1/2 X 9 3/4 X 10 1/4 IN, PR400, PC

HONEYWELL HOWARD LEIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HDLHL400FF-INTRO
  • Mfr. Model # HL400-FF-INTRO
  • UNSPSC # 42143523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Product Details

This earplug dispenser measures 10 1/2 x 9 3/4 x 10 1/4 inches and can be wall-mounted with universal holes or free-standing with rubber feet. The black base, clear canister, and high visibility red knob is made of level seven polycarbonate. The dispenser includes a pre-filled canister with 400 pairs of FirmFit disposable earplugs.

Technical Specs

  • Item Filled Earplug Dispenser
  • Dispenser Lid Style Open
  • Capacity - Pairs of Earplugs 400 Pairs
  • For Use With Universal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list