Skip Content
EAR-LOKT BUCKLES 316SS 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EAR-LOKT BUCKLES 316SS 1/2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNU7
  • Mfr. Model # 2LNU7
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 0.927 lbs

Product Details

BUCKLE, Size 1/2 In., Material 316 SS.

Technical Specs

  • Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
  • Item Buckle
  • Material 316 SS
  • Size 1/2"
  • Includes 100 box

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List