Skip Content
EACH CLEAR LENS FOR 4-LED ROCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EACH CLEAR LENS FOR 4-LED ROCK

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFZFLENS-RKT-C4
  • Mfr. Model # ZFLENS-RKT-C4
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 4 - LED Rocket
  • Colour Clear
  • Height 1"
  • Includes Clear Lens
  • Item Lens
  • Length 2-1/4"
  • Material Polycarbonate
  • Shape Round with Oval Top
  • Width 1"
  • Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list