E6100 IND. ADHESIVE 301.6ML CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E6100 IND. ADHESIVE 301.6ML CLR

E6000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA252032
  • Mfr. Model # 252032
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Cartridge Gun
  • Item Adhesive
  • Colour Clear
  • Size 301.6mL
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Shear Strength 45 PSI
  • Type Cartridge
  • Begins to Harden 4 min.
  • Substrates Most
  • Tensile Strength 3800 PSI
  • Bonding Range 50 Degrees F - 90 Degrees F
  • VOC Content 2 g/L
  • Viscosity 100,000 cps
  • Specific Gravity 1.27
  • Curing Time 24 hr.
  • Work Life ~20 min.
  • Material Non Sag Industrial Adhesive
  • Characteristics Industrial Adhesive / Sealant
  • Functional Cure 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list