E6100 IND. ADHESIVE 301.6ML BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E6100 IND. ADHESIVE 301.6ML BLK

E6800

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA252033
  • Mfr. Model # 252033
  • UNSPSC # 31201610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Adhesive
  • Colour Black
  • Application Cartridge Gun
  • Size 301.6mL
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Type Cartridge
  • Begins to Harden 4 min.
  • Shear Strength 45 PSI
  • Substrates Most
  • Tensile Strength 3800 PSI
  • VOC Content 2 g/L
  • Bonding Range 50 Degrees F - 90 Degrees F
  • Viscosity 100,000 cps
  • Specific Gravity 1.3
  • Curing Time 24 hr.
  • Work Life ~20 min.
  • Material Non Sag Industrial Adhesive
  • Characteristics Industrial Adhesive / Sealant
  • Functional Cure 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list