ADHESIVE,MV,CLR,AUTO/IND,59.1ML F/E 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ADHESIVE,MV,CLR,AUTO/IND,59.1ML F/E 6PK

E6000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA237022
  • Mfr. Model # 237022
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Tube
  • Colour Clear
  • Item Adhesive
  • Size 59.1mL
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Begins to Harden 4 min.
  • Shear Strength 45 PSI
  • Type Auto/Industrial Carded
  • Tensile Strength 3500 PSI
  • Substrates Most
  • Bonding Range 50 Degrees F - 90 Degrees F
  • Viscosity 100,000 cps
  • VOC Content 2 g/L
  • Curing Time 24 hr.
  • Specific Gravity 1.35 - 1.37
  • Work Life ~20 min.
  • Material Industrial Adhesive
  • Characteristics All Purpose Adhesive
  • Functional Cure 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list