Skip Content
E6000 HIGH MED VISC 109.4 ML BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E6000 HIGH MED VISC 109.4 ML BULK

E6000

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLA230034
  • Mfr. Model # 230034
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Tube
  • Item Adhesive
  • Colour Clear
  • Size 109.4mL
  • Temp. Range 50 Degrees F- 90 Degrees F
  • Type Bulk
  • Begins to Harden 4 min.
  • Substrates Most
  • Tensile Strength 3500 PSI
  • Shear Strength 45 PSI
  • VOC Content 2 g/L
  • Viscosity 200,000 cps
  • Bonding Range 50 Degrees F - 90 Degrees F
  • Green Environmental Attribute RoHS Compliant
  • Work Life ~20 min.
  • Specific Gravity 1.35 - 1.37
  • Curing Time 24 hr.
  • Material Industrial Adhesive
  • Characteristics All Purpose Adhesive
  • Functional Cure 20 min.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list