Skip Content
E3PT W/O SENSOR ALOG 24VAC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E3PT W/O SENSOR ALOG 24VAC/DC

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3SA
  • Mfr. Model # E3SA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 1.75 lbs

Technical Specs

  • Depth 8-1/8"
  • Colour Gray
  • For Use With 301C or Remote Sensor
  • Item Surface Mount Gas Monitor
  • Number of Channels 1 or 2
  • Display LED
  • Terminal Connection Screw Type Terminal Block, 14 ga. Max
  • Operating Temp. Range H2S, NO2, O2, CH4, H2, C3H8: -40 Degrees C to 50 Degrees C CO: -20 Degrees C to 50 Degrees C
  • Standards UL 61010-1 and CSA C22.2 COLA Approved
  • NEMA Rating 3
  • Alarm Type Audible Greater Than85 dBA at 3 m
  • Power Required 24V AC/DC
  • Features Wall or duct-mounted, BAS or controller networkable gas detector for monitoring carbon monoxide (CO), nitrogen dioxide (NO2), hydrogen sulfide (H2S), oxygen (O2), methane (CH4), hydrogen (H2) and propane (C3H8).
  • Height 2.65"
  • Includes E3P, CD Manual, and a Quick Start Guide
  • Width 2"
  • Connection 24 VAC Nominal (17 VAC - 27 VAC), 50/60 Hz, 0.35 A, 24 VDC Nominal (20 VDC - 38 VDC)
  • Status Indicator LCD Display/Buzzer
  • Resolution 1 ppm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list