Skip Content
E3POINT REMOTE SENSOR O2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E3POINT REMOTE SENSOR O2

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3SRMO2
  • Mfr. Model # E3SRMO2
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 0.195 lbs

Technical Specs

  • Depth 8-1/8"
  • Colour Gray
  • Gas Type O2
  • For Use With 301C or Remote Sensor
  • Number of Channels 1 or 2
  • Item Remote Sensor
  • Display LED
  • Resolution 0.1 % Vol.
  • Terminal Connection Screw Type Terminal Block, 14 ga. Max
  • NEMA Rating 3
  • Operating Temp. Range -40 Degrees C to 50 Degrees C
  • Standards UL 61010-1 and CSA C22.2 COLA Approved
  • Sensor Range 0 - 25% Vol.
  • Power Required Yes
  • Alarm Type Audible Greater Than85 dBA at 3 m
  • Features Replacement Sensor
  • Height 1"
  • Includes Specified Sensor
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list