E3POINT REMOTE SENSOR NO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E3POINT REMOTE SENSOR NO2

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTE3SRMNO2
  • Mfr. Model # E3SRMNO2
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 0.195 lbs

Technical Specs

  • Colour Gray
  • For Use With 301C or Remote Sensor
  • Depth 8-1/8"
  • Gas Type NO2
  • Item Remote Sensor
  • Number of Channels 1 or 2
  • Display LED
  • NEMA Rating 3
  • Terminal Connection Screw Type Terminal Block, 14 ga. Max
  • Operating Temp. Range -40 Degrees C to 50 Degrees C
  • Resolution 0.1 ppm
  • Standards UL 61010-1 and CSA C22.2 COLA Approved
  • Sensor Range 0 - 10 ppm
  • Alarm Type Audible Greater Than85 dBA at 3 m
  • Power Required Yes
  • Features Replacement Sensor
  • Includes Specified Sensor
  • Height 1"
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list