Skip Content
Discontinued with Replacement
E103 6X6 STM DRILL PRESS VISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E103 6X6 STM DRILL PRESS VISE

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA370-221
  • Mfr. Model # 370-221
  • UNSPSC # 27112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
VISE DRILL

Price: NA

Product Details

Drill press vise, high tensile iron casting with a cold rolled screw thread. Width of jaws 6 inches, jaw opening 6 inches.

Technical Specs

  • Jaw Width (In.) 6
  • Jaw Opening (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list