Skip Content
E-Z MOUNT FRAME 8.5X11 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-Z MOUNT FRAME 8.5X11 BLACK

NUDELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YGE3
  • Mfr. Model # 5YGE3
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Document Frame
  • Frame Size 8-1/2 x 11"
  • Frame Colour Black
  • Frame Material Plastic
  • Mounts Vertically or Horizontally
  • Window Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list